Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

42U 4-POST OPEN FRAME RACK CABINET 36 INCH DEPTH NO SIDES OR DOORS

  • Mfr # SR42UBMDEXPND

  • Zoro # G514909339


product price: $1,399.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Width
23.6 in
Depth
36 in
Height
78.5 in
Environmentally Friendly
Yes
Dynamic/Rolling Weight Capacity
2250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR42UBMDEXPND
Zoro #
G514909339
UPC #
37332175670
Country of Origin
China

Dimensions

Width
23.6 in
Depth
36 in
Height
78.5 in
Rack Width
19 in
Rack Height
42U

Details

Item
Rack Frame
Environmentally Friendly
Yes
Dynamic/Rolling Weight Capacity
2250 lb
Static/Stationary Weight Capacity
3000 lb
Package Contents
42U Mid-Depth 4-Post SmartRack Premium Open Frame Rack (No Sides or Doors), 50 x M6 Cage Nuts, 50 x M6 Screws, Stabilizing Brackets
Certifications & Standards
UL60950, CE, EIA/ECA-310-E, IEC 60297-3-100, DIN 41494, NOM (Mexico)
Units Per Pallet
1
Color
Black
Assembly
Not Required
Product Line
SmartRack
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.