Zoro Homepage

42U 4-POST OPEN FRAME RACK CABINET SQUARE HOLE HEAVY DUTY CASTER

  • Mfr # SR42UBEXPNDNR3

  • Zoro # G314909355


product price: $1,509.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.

Key Features

Width
23.6 in
Depth
41.5 in
Height
78.5 in
Units Per Pallet
1
Rack Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR42UBEXPNDNR3
Zoro #
G314909355
UPC #
37332166630
Country of Origin
China

Dimensions

Width
23.6 in
Depth
41.5 in
Height
78.5 in
Rack Width
19 in
Rack Height
42U

Details

Item
Rack Frame
Units Per Pallet
1
Static/Stationary Weight Capacity
3000 lb
Dynamic/Rolling Weight Capacity
3000 lb
Package Contents
42U 4-Post SmartRack Premium Open Frame Rack (No Sides, Doors or Roof)50 x M6 Cage nuts50 x M6 ScrewsStabilizing BracketsOwner's Manual
Environmentally Friendly
Yes
Certifications & Standards
EIA-310IEC 60297-3-100DIN 41494UL 60950NOM (Mexico)
Color
Black
Assembly
Not Required

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.