
42U 4-Post Open Frame Rack Whi
Mfr # SR42UWEXPNDNR3
Zoro # G5275278
product price: $1,279.99
/eaKey Features
Depth
43"
Width
23.6"
Height
79.5"
Product Type
Rack Frame
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR42UWEXPNDNR3
Zoro #
G5275278
UPC #
37332175700
Country of Origin
China
Dimensions
Depth
43"
Width
23.6"
Height
79.5"
Details
Product Type
Rack Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.