Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

42U INDUSTRIAL RACK ENCLOSURE CABINET

  • Mfr # SR42UBEIS

  • Zoro # G714908880


product price: $3,739.99
/ea
Additional $290.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Width
23.6 in
Depth
43 in
Height
79.8 in
Units Per Pallet
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR42UBEIS
Zoro #
G714908880
UPC #
37332283931
Country of Origin
China

Dimensions

Width
23.6 in
Depth
43 in
Height
79.8 in
Rack Width
19 in
Rack Height
42U

Details

Item
Rack Cabinet
Material
Steel
Units Per Pallet
1
Environmentally Friendly
Yes
Static/Stationary Weight Capacity
3000 lb
Package Contents
SmartRack SR42UBEIS Enclosure Rack Cabinet, Doors, Side Panels
Dynamic/Rolling Weight Capacity
3000 lb
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Product Line
SmartRack

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.