Zoro Homepage

42U RACK ENCLOSURE 32 INCH DEPTH W DOORS & SIDES 3000LB CAPACITY

  • Mfr # SR42UBSD

  • Zoro # G514908721


product price: $1,739.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Width
23.6 in
Depth
32 in
Height
78.5 in
Rack Width
19 in
Dynamic/Rolling Weight Capacity
2250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR42UBSD
Zoro #
G514908721
UPC #
37332163936
Country of Origin
China

Dimensions

Width
23.6 in
Depth
32 in
Height
78.5 in
Rack Width
19 in
Rack Height
42U

Details

Item
Rack Cabinet
Dynamic/Rolling Weight Capacity
2250 lb
Compatibility
Airflow optimization accessories as well as cable management accessories
Environmentally Friendly
Yes
Static/Stationary Weight Capacity
3000 lb
Units Per Pallet
1
Package Contents
SmartRack SR42UBSD Rack Cabinet, Doors, Side Panels, 50 x M6 Cage Nuts, 50 x M6 Screws
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Product Line
SmartRack
Compatible With
Airflow optimization accessories as well as cable management accessories

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.