Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

42U RACK ENCLOSURE 36 INCH DEPTH W DOORS NO SIDES 3000LB CAPACITY

  • Mfr # SR42UBMDEXP

  • Zoro # G814909329


product price: $1,586.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Width
26.6 in
Depth
36 in
Height
78.5 in
Units Per Pallet
1
Certifications & Standards
UL60950, CE, EIA/ECA-310-E, NOM (Mexico)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR42UBMDEXP
Zoro #
G814909329
UPC #
37332175663
Country of Origin
China

Dimensions

Width
26.6 in
Depth
36 in
Height
78.5 in
Rack Width
19 in
Rack Height
42U

Details

Item
Rack Cabinet
Units Per Pallet
1
Certifications & Standards
UL60950, CE, EIA/ECA-310-E, NOM (Mexico)
Dynamic/Rolling Weight Capacity
2250 lb
Package Contents
42U Mid-Depth SmartRack Expansion Rack (No Side Panels Included), 50 x M6 Cage Nuts, 50 x M6 Screws, Stabilizing Brackets, 2 x Door keys, 50 x M6 Washers, Owner's Manual
Static/Stationary Weight Capacity
3000 lb
Environmentally Friendly
Yes
Assembly
Not Required
Color
Black
Product Line
SmartRack
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.