Zoro Homepage

42U RACK ENCLOSURE CABINET SID

  • Mfr # SR42SIDEPT

  • Zoro # G216024286


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Product Line
SmartRack
Height
38 in
Width
32.5 in
Compatible Rack Height
42U
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR42SIDEPT
Zoro #
G216024286
UPC #
37332179128
Country of Origin
China

Dimensions

Height
38 in
Width
32.5 in
Compatible Rack Height
42U
Depth
0.8 in

Details

Product Line
SmartRack
Item
Side Panel
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.