Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

42U RACK ENCLOSURE SERVER CABI

  • Mfr # SR42UB1032

  • Zoro # G216024279


product price: $2,169.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Rack Height
42U
Units Per Pallet
1
Package Contents
SmartRack SR42UB1032 Rack Cabinet, Stabilizing Bracket, 4 x Side Panels, 4 x Side Panel Locks, 2 x Door and Side Panel Keys, Mounting Hardware, Owner's Manual
Rack Width
19 in
Width
23.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR42UB1032
Zoro #
G216024279
UPC #
37332175359
Country of Origin
China

Dimensions

Rack Height
42U
Rack Width
19 in
Width
23.6 in
Height
78.5 in
Depth
43 in

Details

Units Per Pallet
1
Package Contents
SmartRack SR42UB1032 Rack Cabinet, Stabilizing Bracket, 4 x Side Panels, 4 x Side Panel Locks, 2 x Door and Side Panel Keys, Mounting Hardware, Owner's Manual
Item
Rack Cabinet
Static/Stationary Weight Capacity
3000 lb
Color
Black
Product Line
SmartRack
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Dynamic/Rolling Weight Capacity
2250 lb

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.