Zoro Homepage

42U RACK ENCLOSURE SERVER CABI

  • Mfr # SR42UBDP48

  • Zoro # G116024331


product price: $2,044.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Height
78.5 in
Color
Black Powder Coat
Width
23.6 in
Package Contents
SR42UBDP48 42U Server Rack, 4 x Side Panels, 4 x Side Panel Locks, 2 x Keys, 50 x M6 Screws, 50 x M6 Washers, 50 x M6 Cage Nuts, Owner's Manual
Static/Stationary Weight Capacity
3000.49 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR42UBDP48
Zoro #
G116024331
UPC #
37332239242
Country of Origin
China

Dimensions

Height
78.5 in
Width
23.6 in
Rack Depth
48 in
Rack Height
42U
Depth
47.3 in

Details

Color
Black Powder Coat
Package Contents
SR42UBDP48 42U Server Rack, 4 x Side Panels, 4 x Side Panel Locks, 2 x Keys, 50 x M6 Screws, 50 x M6 Washers, 50 x M6 Cage Nuts, Owner's Manual
Static/Stationary Weight Capacity
3000.49 lb
Dynamic/Rolling Weight Capacity
2250.92 lb
Item
Rack Cabinet
Form Factor
Floor Standing
Material
Steel
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Product Line
SmartRack

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.