Zoro Homepage

42U RACK ENCLOSURE SERVER CABI

  • Mfr # SR42UBWDVRT

  • Zoro # G616024251


product price: $2,989.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Depth
43 in
Package Contents
SmartRack SR42UBWDVRT Rack Cabinet, 50 x M6 Cage Nuts, 50 x M6 Screws, Mounting Hardware, Stabilizing Brackets, 4 x Side Panels, 4 x Side Panel Locks, 2 x Door and Side Panel Keys, Owner's Manual, 50 x M6 Washers
Environmentally Friendly
Yes
Height
78.5 in
Product Line
SmartRack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR42UBWDVRT
Zoro #
G616024251
UPC #
37332175380
Country of Origin
China

Dimensions

Depth
43 in
Height
78.5 in
Rack Width
19 in
Width
29.5 in
Rack Height
42U

Details

Item
Rack Cabinet
Package Contents
SmartRack SR42UBWDVRT Rack Cabinet, 50 x M6 Cage Nuts, 50 x M6 Screws, Mounting Hardware, Stabilizing Brackets, 4 x Side Panels, 4 x Side Panel Locks, 2 x Door and Side Panel Keys, Owner's Manual, 50 x M6 Washers
Environmentally Friendly
Yes
Product Line
SmartRack
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Static/Stationary Weight Capacity
3000 lb
Dynamic/Rolling Weight Capacity
2250 lb

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.