Zoro Homepage

42U RACK ENCLOSURE SERVER CABI

  • Mfr # SR42UWEXP

  • Zoro # G416024277


product price: $1,269.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Color
White
Dynamic/Rolling Weight Capacity
2250 lb
Package Contents
42U White SmartRack Premium Enclosure (No Side Panels Included), Keys, Owners Manual, 2 x Accessory Mounting Rails, 50 x M6 Cage Nuts, 50 x M6 Screws, Stabilizing Brackets
Depth
43 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR42UWEXP
Zoro #
G416024277
UPC #
37332178985
Country of Origin
China

Dimensions

Depth
43 in
Width
23.6 in
Rack Width
19 in
Height
78.5 in
Rack Height
42U

Details

Color
White
Dynamic/Rolling Weight Capacity
2250 lb
Package Contents
42U White SmartRack Premium Enclosure (No Side Panels Included), Keys, Owners Manual, 2 x Accessory Mounting Rails, 50 x M6 Cage Nuts, 50 x M6 Screws, Stabilizing Brackets
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Item
Rack Cabinet
Environmentally Friendly
Yes
Static/Stationary Weight Capacity
3000 lb
Units Per Pallet
1
Product Line
SmartRack

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.