Zoro Homepage

42U Rack Enclosure Server Cabi, SR42UWSP1

  • Mfr # SR42UWSP1

  • Zoro # G5275926


product price: $2,133.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Depth
43"
Height
78.5"
Width
23.6"
Product Type
Rack Cabinet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR42UWSP1
Zoro #
G5275926
UPC #
37332175717
Country of Origin
China

Dimensions

Depth
43"
Height
78.5"
Width
23.6"

Details

Product Type
Rack Cabinet

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.