
42U RACK ENCLOSURE SERVER CABI
Mfr # SRQP42UB
Zoro # G812102777
product price: $4,929.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.
Key Features
Material
Steel
Width
23.6 in
Depth
56.3 in
Height
78.5 in
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRQP42UB
Zoro #
G812102777
UPC #
37332204059
Country of Origin
China
Dimensions
Width
23.6 in
Depth
56.3 in
Height
78.5 in
Rack Height
42U
Rack Depth
27.76 in
Details
Item
Rack Cabinet
Material
Steel
Environmentally Friendly
Yes
Package Contents
SRQP42UB SmartRack 42U Quiet Server Rack Enclosure Cabinet, 50 x M6 Screws, 50 x M6 Cage Nuts, 50 x M6 Washers, 2 x Keys, Owner's Manual
Static/Stationary Weight Capacity
2400 lb
Dynamic/Rolling Weight Capacity
2000 lb
Application
Server
Mounting
Floor Standing
Assembly
Not Required
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Form Factor
Floor Standing
Product Line
SmartRack
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.