Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

42U RACK ENCLOSURE SERVER CABI

  • Mfr # SRVRTRAIL23

  • Zoro # G216024439


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Package Contents
4 x Mounting Rails, Mounting Hardware, Owner's Manual
Compatible With
Tripp Lite SmartRack Series Premium Enclosure: SR42UBWD, SR42UBWDSP1, SR42UBWDTAA, SR42UBDPWD, SR42UBWDVRT
Height
76 in
Color
Black
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRVRTRAIL23
Zoro #
G216024439
UPC #
37332154910
Country of Origin
China

Dimensions

Height
76 in
Depth
2 in
Width
3 in

Details

Package Contents
4 x Mounting Rails, Mounting Hardware, Owner's Manual
Item
Mounting Rail Kit
Compatible With
Tripp Lite SmartRack Series Premium Enclosure: SR42UBWD, SR42UBWDSP1, SR42UBWDTAA, SR42UBDPWD, SR42UBWDVRT
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Device Supported
Rack

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.