Zoro Homepage

42U RACK ENCLOSURE SERVER CABINET 30 INCH WIDE W/ SHOCK PALLET

  • Mfr # SR42UBWDSP1

  • Zoro # G914909281


product price: $2,552.19
/ea
Item requires special delivery charges. A $325.00 per item surcharge will be applied.

Key Features

Width
29.6 in
Depth
43 in
Height
78.5 in
Environmentally Friendly
Yes
Rack Height
42U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR42UBWDSP1
Zoro #
G914909281
UPC #
37332175373
Country of Origin
China

Dimensions

Width
29.6 in
Depth
43 in
Height
78.5 in
Rack Height
42U
Rack Width
19 in

Details

Item
Rack Cabinet
Environmentally Friendly
Yes
Static/Stationary Weight Capacity
3000 lb
Package Contents
SmartRack SR42UBWDSP1 Rack Cabinet, 4 x Side Panels, 4 x Side Panel Locks, 2 x Door and Side Panel Keys, 50 x M6 Screws, 50 x M6 Washers, 50 x M6 Cage Nuts, Owner's Manual, Mounting Hardware, Stabilizing Bracket
Dynamic/Rolling Weight Capacity
2250 lb
Product Line
SmartRack
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.