Zoro Homepage

42U RACK ENCLOSURE SERVER CABINET DOOR & SIDES W/ACRYLIC WINDOW

  • Mfr # SR42UBG

  • Zoro # G314909096


product price: $1,976.09
/ea
Item requires special delivery charges. A $305.00 per item surcharge will be applied.

Key Features

Material
Plexiglas
Width
23.6 in
Depth
43 in
Height
78.5 in
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR42UBG
Zoro #
G314909096
UPC #
37332148711
Country of Origin
China

Dimensions

Width
23.6 in
Depth
43 in
Height
78.5 in
Rack Height
42U
Rack Width
19 in

Details

Item
Rack Cabinet
Material
Plexiglas
Environmentally Friendly
Yes
Units Per Pallet
1
Package Contents
SmartRack Premium SR42UBG Enclosure Rack Cabinet, Plexiglass Front Door, Vented Back Doors, Side Panels, 50 x Pieces of M6 Cage Nuts, 50 x Pieces of M6 Screws
Dynamic/Rolling Weight Capacity
2250 lb
Static/Stationary Weight Capacity
3000 lb
Color
Black
Product Line
SmartRack
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.