Zoro Homepage

42U RACK ENCLOSURE SERVER CABINET W/ DOORS & SIDES SEISMIC

  • Mfr # SR42UBZ4

  • Zoro # G614908768


product price: $3,419.99
/ea
Item requires special delivery charges. A $465.00 per item surcharge will be applied.

Key Features

Width
23.6 in
Depth
43 in
Height
78.5 in
Rack Width
19 in
Units Per Pallet
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR42UBZ4
Zoro #
G614908768
UPC #
37332160331
Country of Origin
China

Dimensions

Width
23.6 in
Depth
43 in
Height
78.5 in
Rack Width
19 in
Rack Height
42U

Details

Item
Rack Cabinet
Units Per Pallet
1
Package Contents
SmartRack SR42UBZ4 Premium Seismic Rated Enclosure Rack Cabinet, Doors, Side Panels, 50 x Pieces Of M6 Cage Nuts, 50 x Pieces Of M6 Screws (Equipment Mounting Hardware), (2) Baying Brackets And Necessary Hardware to Install
Compatibility
Airflow optimization accessories as well as cable management accessories
Environmentally Friendly
Yes
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.