Zoro Homepage

42U RACK ENCLOSURE

  • Mfr # SR42UBDPWD

  • Zoro # G116024409


product price: $2,499.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Package Contents
SmartRack Premium SR42UBDPWD Enclosure Rack Cabinet, Doors, Side Panels
Environmentally Friendly
Yes
Product Line
SmartRack
Static/Stationary Weight Capacity
3000 lb
Height
78.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR42UBDPWD
Zoro #
G116024409
UPC #
37332154484
Country of Origin
China

Dimensions

Height
78.5 in
Rack Height
42U
Width
29.5 in
Depth
47.3 in

Details

Package Contents
SmartRack Premium SR42UBDPWD Enclosure Rack Cabinet, Doors, Side Panels
Environmentally Friendly
Yes
Product Line
SmartRack
Static/Stationary Weight Capacity
3000 lb
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Item
Rack Cabinet
Compatible With
Tripp Lite Airflow Optimization Accessories as well as Cable Management Accessories
Dynamic/Rolling Weight Capacity
2250 lb

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.