Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

42U RACK ENCLOSURE

  • Mfr # SR42UBEXP

  • Zoro # G816024358


product price: $1,709.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Depth
43 in
Color
Black
Height
78.5 in
Maximum Weight Capacity
3000 lb
Width
23.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR42UBEXP
Zoro #
G816024358
UPC #
37332123787
Country of Origin
China

Dimensions

Depth
43 in
Height
78.5 in
Width
23.6 in
Rack Height
42U
Rack Width
19 in

Details

Color
Black
Maximum Weight Capacity
3000 lb
Product Line
SmartRack
Item
Rack Cabinet

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.