Zoro Homepage

42U RACK ENCLOSURE

  • Mfr # SRGROUND

  • Zoro # G016024615


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Height
75.5 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Depth
0.3 in
Material
Copper
Width
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRGROUND
Zoro #
G016024615
UPC #
37332154811
Country of Origin
China

Dimensions

Height
75.5 in
Depth
0.3 in
Width
0.6 in

Details

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Material
Copper
Item
Busbar
Environmentally Friendly
Yes
Package Contents
SRGROUND Grounding Bar, Grounding Ring Embedded, 3 x Mounting Pin, 21 x Grounding Straps, 21 x Self-Threaded Screws M4, 21 x Washers

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.