Zoro Homepage

42U RACK STD DEPTH EXTRA WIDE

  • Mfr # SR42UBWD8

  • Zoro # G016024233


product price: $2,129.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Rack Type
Enclosed Cabinet
Form Factor
Rack-mountable
Height
78.5 in
Package Contents
SmartRack SR42UBWD8 Rack Cabinet, 4 x Side panels, 4 x Side panel locks, 2 x Keys, 50 x M6 screws, 50 x M6 washers, 50 x M6 cage nuts, Owner's manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR42UBWD8
Zoro #
G016024233
UPC #
37332290045
Country of Origin
China

Dimensions

Height
78.5 in
Depth
43 in
Rack Height
42U
Width
31.4 in

Details

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Rack Type
Enclosed Cabinet
Form Factor
Rack-mountable
Package Contents
SmartRack SR42UBWD8 Rack Cabinet, 4 x Side panels, 4 x Side panel locks, 2 x Keys, 50 x M6 screws, 50 x M6 washers, 50 x M6 cage nuts, Owner's manual
Features
Casters, Anti-theft, Tamper Resistant, Cable Management, Damage Resistant, Lockable, Leveling Feet, Powder Coated
Dynamic/Rolling Weight Capacity
2250 lb
Color
Black
Maximum Weight Capacity
3000 lb
Product Line
SmartRack
Material
Cold Rolled Steel
Static/Stationary Weight Capacity
3000 lb
Item
Rack Cabinet

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.