Zoro Homepage

42U SERVER RACK EURO-SERIES -

  • Mfr # SRX42UBEXP

  • Zoro # G212102766


product price: $1,529.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.

Key Features

Material
Steel
Width
23.6 in
Depth
41.3 in
Height
78.5 in
Rack Depth
33.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRX42UBEXP
Zoro #
G212102766
UPC #
37332221599
Country of Origin
China

Dimensions

Width
23.6 in
Depth
41.3 in
Height
78.5 in
Rack Depth
33.47 in
Rack Width
19 in
Rack Height
42U

Details

Item
Rack Cabinet
Material
Steel
Package Contents
SmartRack SRX42UBEXP Rack Cabinet, (2) Keys, 50 x M6 Screws, 50 x M6 Washers, 50 x M6 Cage Nuts, Owner's Manual
Environmentally Friendly
Yes
Rack Type
Enclosed Cabinet
Static/Stationary Weight Capacity
3000.49 lb
Dynamic/Rolling Weight Capacity
2250.92 lb
Assembly
Not Required
Mounting
Floor Standing
Finish
Powder Coated
Application
Server, Patch Panel, LAN Switch, UPS
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.