Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

45U 4-POST OPEN FRAME RACK CAB

  • Mfr # SR45UBEXPNDNR3

  • Zoro # G916024197


product price: $1,659.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Rack Height
45U
Color
Black
Package Contents
45U 4-Post SmartRack Premium Open Frame Rack (No Sides, Doors or Roof), 50 x M6 Cage Nuts, 50 x M6 Screws, Stabilizing Brackets
Dynamic/Rolling Weight Capacity
3000 lb
Rack Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR45UBEXPNDNR3
Zoro #
G916024197
UPC #
37332174857
Country of Origin
China

Dimensions

Rack Height
45U
Rack Width
19 in
Height
83.8 in
Width
23.6 in
Depth
43 in

Details

Color
Black
Package Contents
45U 4-Post SmartRack Premium Open Frame Rack (No Sides, Doors or Roof), 50 x M6 Cage Nuts, 50 x M6 Screws, Stabilizing Brackets
Dynamic/Rolling Weight Capacity
3000 lb
Environmentally Friendly
Yes
Item
Rack Frame
Units Per Pallet
1
Certifications & Standards
UL60950, CE, EIA/ECA-310-A, IEC 60297-3-100, DIN 41494, NOM (Mexico)
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Product Line
SmartRack
Static/Stationary Weight Capacity
3000 lb

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.