Zoro Homepage

45U 4-POST OPEN FRAME RACK CAB

  • Mfr # SR45UBMDEXPND

  • Zoro # G016024202


product price: $1,649.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Width
23.6 in
Depth
36 in
Color
Black
Rack Width
19 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR45UBMDEXPND
Zoro #
G016024202
UPC #
37332174765
Country of Origin
China

Dimensions

Width
23.6 in
Depth
36 in
Rack Width
19 in
Rack Height
45U
Height
83.8 in

Details

Item
Rack Frame
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Units Per Pallet
1
Environmentally Friendly
Yes
Package Contents
45U Mid-Depth 4-Post SmartRack Premium Open Frame Rack, Mounting Hardware, 50 x M6 Cage Nuts, 50 x M6 Screws, Stabilizing Bracket
Product Line
SmartRack
Dynamic/Rolling Weight Capacity
2250 lb
Static/Stationary Weight Capacity
3000 lb

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.