Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

45U 4-POST OPEN FRAME RACK CABINET SQUARE HOLES 3000LB CAPACITY

  • Mfr # SR45UBEXPND

  • Zoro # G514908882


product price: $1,439.99
/ea
Additional $380.00 delivery surcharge applies per item.
See details

Key Features

Width
23.6 in
Depth
43 in
Height
83.8 in
Dynamic/Rolling Weight Capacity
2250 lb
Rack Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR45UBEXPND
Zoro #
G514908882
UPC #
37332174567
Country of Origin
China

Dimensions

Width
23.6 in
Depth
43 in
Height
83.8 in
Rack Width
19 in
Rack Height
45U

Details

Item
Rack Frame
Dynamic/Rolling Weight Capacity
2250 lb
Static/Stationary Weight Capacity
3000 lb
Units Per Pallet
1
Certifications & Standards
UL60950, CE, EIA/ECA-310-E, IEC 60297-3-100, DIN 41494
Environmentally Friendly
Yes
Package Contents
45U 4-Post SmartRack Premium Open Frame Rack, 50 x M6 Cage Nuts, 50 x M6 Screws, Mounting Hardware, Stabilizing Brackets
Assembly
Not Required
Color
Black
Mounting
Rack
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Form Factor
Rack-mountable
Product Line
SmartRack

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.