Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

45U RACK ENCLOSURE 36IN DEPTH

  • Mfr # SR45UBMD

  • Zoro # G316024186


product price: $2,099.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Static/Stationary Weight Capacity
3000 lb
Units Per Pallet
1
Color
Black
Height
83.8 in
Dynamic/Rolling Weight Capacity
2250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR45UBMD
Zoro #
G316024186
UPC #
37332174475
Country of Origin
China

Dimensions

Height
83.8 in
Rack Width
19 in
Depth
36 in
Rack Height
45U
Width
23.6 in

Details

Static/Stationary Weight Capacity
3000 lb
Units Per Pallet
1
Item
Rack Cabinet
Color
Black
Dynamic/Rolling Weight Capacity
2250 lb
Package Contents
45U Mid-Depth SmartRack Premium Enclosure (Includes Doors and Side Panels), 4 x Side Panels, 4 x Side Panel Locks, 2 x Door and Side Panel Keys, 50 x M6 Screws, 50 x M6 Washers, 50 x M6 Cage Nuts, Owner's Manual, Mounting Hardware, Stabilizing Bracket
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Product Line
SmartRack

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.