Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

45U RACK ENCLOSURE SERVER CABI

  • Mfr # SR45UBEXP

  • Zoro # G316024179


product price: $1,695.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Dynamic/Rolling Weight Capacity
2250 lb
Environmentally Friendly
Yes
Rack Height
45U
Units Per Pallet
1
Rack Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SR45UBEXP
Zoro #
G316024179
UPC #
37332174772
Country of Origin
China

Dimensions

Rack Height
45U
Rack Width
19 in
Depth
43 in
Height
83.8 in
Width
26.6 in

Details

Dynamic/Rolling Weight Capacity
2250 lb
Environmentally Friendly
Yes
Units Per Pallet
1
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Item
Rack Cabinet
Product Line
SmartRack
Package Contents
45U SmartRack Premium Enclosure (No Side Panels Included), 2 x Door Keys, 50 x M6 Cage Nuts, 50 x M6 Screws, 50 x M6 Washers, Owner's Manual, Mounting Hardware, Stabilizing Bracket
Color
Black
Static/Stationary Weight Capacity
3000 lb

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.