
45U RACK ENCLOSURE SERVER CABI
Mfr # SR45UBWD
Zoro # G316024230
product price: $2,399.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
Key Features
Height
83.8 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Units Per Pallet
1
Static/Stationary Weight Capacity
3000 lb
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR45UBWD
Zoro #
G316024230
UPC #
37332175038
Country of Origin
China
Dimensions
Height
83.8 in
Rack Width
19 in
Depth
43 in
Width
29.5 in
Rack Height
45U
Details
Item
Rack Cabinet
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Units Per Pallet
1
Static/Stationary Weight Capacity
3000 lb
Color
Black
Package Contents
45U SmartRack Wide Premium Enclosure (Includes Doors and Side Panels), 4 x Side Panels, 4 x Side Panel Locks, 2 x Door and Side Panel Keys, 50 x M6 Screws, 50 x M6 Cage Nuts, 50 x M6 Washers, Owner's Manual, Mounting Hardware, Stabilizing Bracket
Dynamic/Rolling Weight Capacity
2250 lb
Environmentally Friendly
Yes
Product Line
SmartRack
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.