Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

45U RACK ENCLOSURE SERVER CABI

  • Mfr # SR45UBWDSP1

  • Zoro # G916024272


product price: $3,129.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Package Contents
SmartRack SR45UBWDSP1 Rack Cabinet, Mounting Hardware, 50 x M6 Cage Nuts, 50 x M6 Screws, 50 x M6 Washers, Stabilizing Bracket, 4 x Side Panels, 4 x Side Panel Locks, Owner's Manual, 2 x Door and Side Panel Keys
Rack Width
19 in
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Rack Height
45U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SR45UBWDSP1
Zoro #
G916024272
UPC #
37332175236
Country of Origin
China

Dimensions

Rack Width
19 in
Rack Height
45U
Width
29.5 in
Height
83.8 in
Depth
43 in

Details

Package Contents
SmartRack SR45UBWDSP1 Rack Cabinet, Mounting Hardware, 50 x M6 Cage Nuts, 50 x M6 Screws, 50 x M6 Washers, Stabilizing Bracket, 4 x Side Panels, 4 x Side Panel Locks, Owner's Manual, 2 x Door and Side Panel Keys
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Static/Stationary Weight Capacity
3000 lb
Dynamic/Rolling Weight Capacity
2250 lb
Product Line
SmartRack
Item
Rack Cabinet

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.