Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

45U RACK ENCLOSURE SERVER CABI

  • Mfr # SR45UBWDVRT

  • Zoro # G116024300


product price: $3,309.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Height
83.8 in
Color
Black
Static/Stationary Weight Capacity
3000 lb
Rack Width
19 in
Width
29.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR45UBWDVRT
Zoro #
G116024300
UPC #
37332175274
Country of Origin
China

Dimensions

Height
83.8 in
Rack Width
19 in
Width
29.6 in
Rack Height
45U
Depth
43 in

Details

Item
Rack Cabinet
Color
Black
Static/Stationary Weight Capacity
3000 lb
Package Contents
SmartRack SR45UBWDVRT Rack Cabinet, Mounting Hardware, 50 x M6 Cage Nuts, 50 x M6 Washers, 50 x M6 Screws, Stabilizing Brackets, 4 x Side Panels, 4 x Side Panel Locks, 2 x Door and Side Panel Keys, Owner's Manual
Product Line
SmartRack
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Dynamic/Rolling Weight Capacity
2250 lb
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.