
45U RACK ENCLOSURE SERVER CABI
Mfr # SRVRTBAR45
Zoro # G016024370
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Package Contents
45U Vertical Cable Management Bars, Mounting Hardware
Depth
1.63 in
Cable Manager Type
Cable Strain Relief Bar
Rack Height
45U
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRVRTBAR45
Zoro #
G016024370
UPC #
37332185587
Country of Origin
China
Dimensions
Depth
1.63 in
Rack Height
45U
Height
81.25 in
Width
4.63 in
Details
Package Contents
45U Vertical Cable Management Bars, Mounting Hardware
Cable Manager Type
Cable Strain Relief Bar
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Item
Cable Organizer
Color
Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.