Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

45U RACK ENCLOSURE SERVER CABINET 48 INCH DEPTH W/ DOORS & SIDES

  • Mfr # SR45UBDP

  • Zoro # G014909334


product price: $2,549.99
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.

Key Features

Width
23.6 in
Depth
50.9 in
Height
83.8 in
Package Contents
45U SmartRack Deep Premium Enclosure (Includes Doors and Side Panels), Mounting Hardware, 50 x M6 Cage Nuts, 50 x M6 Screws, Stabilizing Bracket, 4 x Side Panels, 4 x Side Panel Locks, 2 x Door and Side Panel Keys, 50 x M6 Washers, Owner's Manual
Static/Stationary Weight Capacity
3000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR45UBDP
Zoro #
G014909334
UPC #
37332174918
Country of Origin
China

Dimensions

Width
23.6 in
Depth
50.9 in
Height
83.8 in
Rack Height
45U
Rack Width
19 in

Details

Item
Rack Cabinet
Package Contents
45U SmartRack Deep Premium Enclosure (Includes Doors and Side Panels), Mounting Hardware, 50 x M6 Cage Nuts, 50 x M6 Screws, Stabilizing Bracket, 4 x Side Panels, 4 x Side Panel Locks, 2 x Door and Side Panel Keys, 50 x M6 Washers, Owner's Manual
Static/Stationary Weight Capacity
3000 lb
Dynamic/Rolling Weight Capacity
2250 lb
Units Per Pallet
1
Environmentally Friendly
Yes
Color
Black
Assembly
Not Required
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Product Line
SmartRack

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.