Zoro Homepage

48U 4-POST OPEN FRAME RACK CAB

  • Mfr # SR48UBEXPND

  • Zoro # G216024200


product price: $2,059.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Depth
43 in
Height
89 in
Width
23.6 in
Rack Width
19 in
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR48UBEXPND
Zoro #
G216024200
UPC #
37332154316
Country of Origin
China

Dimensions

Depth
43 in
Height
89 in
Width
23.6 in
Rack Width
19 in
Rack Height
48U

Details

Environmentally Friendly
Yes
Package Contents
48U 4-Post SmartRack Premium Open Frame Rack, Mounting Hardware, 50 x M6 Screws, 50 x M6 Cage Nuts, Stabilizing Bracket, 50 x M6 Washers, Owner's Manual
Static/Stationary Weight Capacity
3000 lb
Color
Black
Product Line
SmartRack
Item
Rack Frame
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Dynamic/Rolling Weight Capacity
2250 lb
Units Per Pallet
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.