48U 4-POST OPEN FRAME RACK SER
Mfr # SR48UBEXPNDNR3
Zoro # G816024143
product price: $1,839.99
/eaKey Features
Height
89 in
Rack Width
19 in
Dynamic/Rolling Weight Capacity
3000 lb
Static/Stationary Weight Capacity
3000 lb
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR48UBEXPNDNR3
Zoro #
G816024143
UPC #
37332178978
Country of Origin
China
Dimensions
Height
89 in
Rack Width
19 in
Depth
43 in
Rack Height
48U
Width
23.6 in
Details
Dynamic/Rolling Weight Capacity
3000 lb
Static/Stationary Weight Capacity
3000 lb
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Package Contents
48U 4-Post SmartRack Premium Open Frame Rack (No Sides, Doors Or Roof), 2 x Accessory Mounting Rails, 50 x M6 Cage Nuts, 50 x M6 Screws, Stabilizing Brackets, Owner's Manual
Product Line
SmartRack
Units Per Pallet
1
Item
Rack Frame
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.