
48U DEEP EXTRA-WIDE RACK ENCL
Mfr # SR48UBDPWD8
Zoro # G516024344
product price: $3,999.99
/eaKey Features
Features
Cable Management, Perforated Door, Tamper Resistant, Key Lock, Damage Resistant, Lockable Side Panel, Casters, Heavy Duty, Leveling System, Powder Coated, Anti-theft, Reversible Front Door, Lockable Door
Depth
43 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black
Product Line
SmartRack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR48UBDPWD8
Zoro #
G516024344
UPC #
37332289452
Country of Origin
China
Dimensions
Depth
43 in
Height
89 in
Rack Depth
37 in
Rack Height
48U
Width
31.5 in
Details
Features
Cable Management, Perforated Door, Tamper Resistant, Key Lock, Damage Resistant, Lockable Side Panel, Casters, Heavy Duty, Leveling System, Powder Coated, Anti-theft, Reversible Front Door, Lockable Door
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black
Product Line
SmartRack
Item
Rack Cabinet
Static/Stationary Weight Capacity
3500 lb
Dynamic/Rolling Weight Capacity
2250 lb
Rack Type
Enclosed Cabinet
Material
Cold Rolled Steel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.