Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48U RACK ENCLOSURE SERVER CABINET 30 INCH WIDE W/ DOORS & SIDES

  • Mfr # SR48UBWD

  • Zoro # G014909389


product price: $2,825.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Width
29.5 in
Depth
43 in
Height
89 in
Rack Height
48U
Rack Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR48UBWD
Zoro #
G014909389
UPC #
37332156815
Country of Origin
China

Dimensions

Width
29.5 in
Depth
43 in
Height
89 in
Rack Height
48U
Rack Width
19 in

Details

Item
Rack Cabinet
Package Contents
48U SmartRack Wide Premium Enclosure (Includes Doors and Side Panels), Mounting Hardware, 50 x M6 Cage Nuts, 50 x M6 Screws, Stabilizing Bracket, 4 x Side Panels, 4 x Side Panel Locks, 2 x Door and Side Panel Keys, 50 x M6 Washers, Owner's Manual
Units Per Pallet
1
Environmentally Friendly
Yes
Static/Stationary Weight Capacity
3000 lb
Dynamic/Rolling Weight Capacity
2250 lb
Color
Black
Assembly
Not Required
Product Line
SmartRack
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.