Zoro Homepage

48U RACK ENCLOSURE SERVER CABINET DOORS & SIDES EXTRA-DEEP 48IN

  • Mfr # SR48UBDP48

  • Zoro # G314909720


product price: $2,589.99
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.

Key Features

Material
Steel
Width
60 in
Depth
10.8 ft
Height
18.8 ft
Dynamic/Rolling Weight Capacity
2250.92 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR48UBDP48
Zoro #
G314909720
UPC #
37332239235
Country of Origin
China

Dimensions

Width
60 in
Depth
10.8 ft
Height
18.8 ft
Rack Height
48U
Rack Depth
48 in

Details

Item
Rack Cabinet
Material
Steel
Dynamic/Rolling Weight Capacity
2250.92 lb
Static/Stationary Weight Capacity
3000.49 lb
Environmentally Friendly
Yes
Package Contents
SR48UBDP48 48U Server Rack, (4) Side Panels, (4) Side Panel Locks, (2) Keys, 50 x M6 Screws, 50 x M6 Washers, 50 x M6 Cage Nuts, Owner's Manual
Application
Patch Panel, LAN Switch, Server
Mounting
Floor Standing
Finish
Powder Coated
Assembly
Not Required
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.