Zoro Homepage

48U STD-DEPTH EXTRA-WIDE RACK

  • Mfr # SR48UBWD8

  • Zoro # G016024417


product price: $3,139.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Rack Height
48U
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Width
31.5 in
Features
Lockable Door, Leveling System, Lockable Side Panel, Perforated Door, Heavy Duty, Reversible Front Door, Damage Resistant, Key Lock, Casters, Anti-theft, Tamper Resistant, Cable Management, Powder Coated
Static/Stationary Weight Capacity
3500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR48UBWD8
Zoro #
G016024417
UPC #
37332289476
Country of Origin
China

Dimensions

Rack Height
48U
Width
31.5 in
Height
89 in
Rack Depth
37 in
Depth
43 in

Details

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Item
Rack Cabinet
Features
Lockable Door, Leveling System, Lockable Side Panel, Perforated Door, Heavy Duty, Reversible Front Door, Damage Resistant, Key Lock, Casters, Anti-theft, Tamper Resistant, Cable Management, Powder Coated
Static/Stationary Weight Capacity
3500 lb
Product Line
SmartRack
Material
Cold Rolled Steel
Dynamic/Rolling Weight Capacity
2250 lb
Rack Type
Enclosed Cabinet
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.