Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4FT LIGHTNING USB/SYNC CHARGE COILED CABLE FOR APPLE IPHONE / IPAD BLACK 4 FT

  • Mfr # M100-004COIL-BK

  • Zoro # G315190202


product price: $24.99
/ea

Key Features

End 1 Connection Type
USB Type A - Male
Cable Length
4 ft
End 2 Connection Type
Lightning - Male
Color
Black
Compatible With
Apple Devices: iPhone 5, iPhone 5c, iPhone 5s, iPhone 6, iPhone 6-Plus, iPhone 6s, iPhone 6s Plus, iPad (4th generation), iPad mini, iPad mini 2, iPad mini 3, iPad mini 4, iPad Air, iPad Air 2, iPod touch (5th generation), iPod touch (6th generation), iPod nano (7th generation)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M100-004COIL-BK
Zoro #
G315190202
UPC #
37332192110
Country of Origin
China

Dimensions

Cable Length
4 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
Lightning - Male
Color
Black
Compatible With
Apple Devices: iPhone 5, iPhone 5c, iPhone 5s, iPhone 6, iPhone 6-Plus, iPhone 6s, iPhone 6s Plus, iPad (4th generation), iPad mini, iPad mini 2, iPad mini 3, iPad mini 4, iPad Air, iPad Air 2, iPod touch (5th generation), iPod touch (6th generation), iPod nano (7th generation)
Features
Coiled, Tangle-free, Reversible
Cable Type
Proprietary/USB
Connector on Second End Details
1 x Lightning - Male
Connector on First End Details
1 x USB Type A - Male
MFI
Yes
Device Supported
iPhone, Notebook, iPad, Desktop Computer, iPod
Connector Plating
Nickel
Compatibility
Apple Devices: iPhone 5, iPhone 5c, iPhone 5s, iPhone 6, iPhone 6 Plus, iPhone 6s, iPhone 6s Plus, iPad (4th generation), iPad mini, iPad mini 2, iPad mini 3, iPad mini 4, iPad Air, iPad Air 2, iPod touch (5th generation), iPod touch (6th generation), iPod nano (7th generation)
Green Environmental Attribute
Environmentally Friendly
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.