4M DIGITAL OPTICAL AUDIO CABLE 2X TOSLINK
Mfr # A102-04M
Zoro # G314877746
product price: $9.75
/eaKey Features
Cable Type
Fiber Optic
Cable Length
13.12 ft
Conductor Material
Copper
Jacket Type
Plenum
Connector on Second End Details
(1) Toslink Digital Audio
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A102-04M
Zoro #
G314877746
UPC #
37332121929
Country of Origin
China
Dimensions
Cable Length
13.12 ft
Details
Cable Type
Fiber Optic
Conductor Material
Copper
Item
Audio Cable
Jacket Type
Plenum
Connector on Second End Details
(1) Toslink Digital Audio
Connector Type on First End
Toslink Digital Audio
Package Contents
Toslink Digital Optical Audio Cable, 4-meter Toslink Digital Optical Audio Cable
Connector on First End Details
(1) Toslink Digital Audio
Connector Type on Second End
Toslink Digital Audio
Connection A
1 x Toslink Digital Audio
Connection B
1 x Toslink Digital Audio
Color
Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.