Zoro Homepage

4Port Portable USB 3.0 Super Speed Hub, Black

  • Mfr # TRL-U360-004MINI

  • Zoro # G716489592


product price: $71.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRL-U360-004MINI
Zoro #
G716489592
UPC #
-
Country of Origin
China

Description

Tripp Lite U360-004-MINI is a compact, 4-Port USB 3.0 SuperSpeed hub, with built-in cable, that provides up to 5Gbps transfer rates in a compact, portable format Computer and devices must be both USB3.0 rated to achieve maximum 5Gbps speeds . Hub is backward compatible to USB 2.0 and 1.1, so that older USB devices can be attached devices will run at their native speeds of 480Mbps and 12Mbps respectively . Small, portable design allows the hub to travel easily, and built-in cable eliminates the need to carry a separate cable for attachment to laptops and tablets. Needed power comes from the attached computer, no need for external power adapter. Plug-n-Play, no drivers or software required. Works with all Windows and MAC operating systems. Features Add 4 additional USB 3.0 ports to your PC, Laptop, or Tablet Compact design, 4 inch long by 1.25in wide by .75in high Built-in 1-ft. attachment cable USB 3.0 SuperSpeed 5gbps Plug-n-Play, no drivers or software to load Bus powered, separate power supplied not needed Compatible with all Windows and MAC OS Backward compatible with Hi-Speed 480Mbps , Full Speed 12Mbps , and Low Speed 1.5Mbps USB versions Specifications Color: Black Ports: 4 Side A - Connector 1: USB 3.0 A Male Side B - Connector 1: 4 USB 3.0 A Female Dimension: 4.33in x 1.26in x 0.79in Weight: 0.15 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.