Zoro Homepage

4X2 HDMI OVER CAT6 MATRIX SWITCH KIT

  • Mfr # B127A-4X2-BH2PH

  • Zoro # G814878557


product price: $858.99
/ea
Free Shipping & Returns

Key Features

Media Type Supported
Twisted Pair
Device Supported
Projector, Computer, Set-top Box, Blu-ray Disc Player, TV, Display, Media Center
Number of HDMI Inputs
4
Environmentally Friendly
Yes
Maximum Operating Distance
230 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B127A-4X2-BH2PH
Zoro #
G814878557
UPC #
37332269591
Country of Origin
Taiwan, Province of China

Dimensions

Width
17.3"
Height
1.7"
Depth
7.1"

Details

Media Type Supported
Twisted Pair
Device Supported
Projector, Computer, Set-top Box, Blu-ray Disc Player, TV, Display, Media Center
Number of HDMI Inputs
4
Environmentally Friendly
Yes
Maximum Operating Distance
230 ft
Number of Input Devices Supported
4
HDMI In
Yes
Graphics Modes
4K
Frequency
60 Hz, 50 Hz
Maximum Video Resolution
3840 x 2160
Connectivity (RJ-45)
Yes
Number of Displays Supported
2
Number of Connectivity (RJ-45) Ports
2
Package Contents
4x2 Matrix switch, (2) Pigtail Receivers, IR Adapter Cable, IR Remote Control, RS-232 Adapter, External power supply (Input: 100-240V, 50/60 Hz, 1.5A; Output: 24V 1A), (4) International plug adapters (Australia, Europe, U.S., U.K.), Mounting Hardware, Owner's Manual
Connectivity Technology
Cable
Item
Audio/Video Switchbox

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.