4X4 HDMI OVER CAT6 MATRIX SWITCH KIT, SWITCH/4X PIGTAIL RECEIVERS - 4K 60 HZ, HD

  • Mfr # B127A-4X4-BH4PH

  • Zoro # G015500172


product price: $1,396.99
/ea
Free Shipping & Returns

Key Features

Connectivity Technology
Cable
Graphics Modes
4K
Maximum Video Resolution
3840 x 2160
Includes
4X4 Matrix switch, (4) Pigtail Receivers, IR Adapter Cable, IR Remote Control, RS-232 adapter, External power supply (Input: 100-240V, 50/60 Hz, 1.5A; Output: 24V 2A), (4) International plug adapters (Australia, Europe, U.S., U.K.), Mounting Hardware, Owner's Manual
Device Supported
Set-top Box, Media Center, Display, Projector, Blu-ray Disc Player
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B127A-4X4-BH4PH
Zoro #
G015500172
UPC #
37332269607
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.7 in
Width
17.3 in
Depth
7.1 in

Details

Connectivity Technology
Cable
Graphics Modes
4K
Maximum Video Resolution
3840 x 2160
Includes
4X4 Matrix switch, (4) Pigtail Receivers, IR Adapter Cable, IR Remote Control, RS-232 adapter, External power supply (Input: 100-240V, 50/60 Hz, 1.5A; Output: 24V 2A), (4) International plug adapters (Australia, Europe, U.S., U.K.), Mounting Hardware, Owner's Manual
Device Supported
Set-top Box, Media Center, Display, Projector, Blu-ray Disc Player
Connectivity (RJ-45)
Yes
Item
Audio/Video Switchbox
Number of Connectivity (RJ-45) Ports
4
Number of Input Devices Supported
4
Media Type Supported
Twisted Pair
Maximum Operating Distance
230 ft
Number of Displays Supported
4
HDMI In
Yes
Mounting
Rack Mount, Wall Mount
Standards
TAA Compliant
Number of HDMI Inputs
4
Green Environmental Attribute
Environmentally Friendly

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.