Zoro Homepage

5-15R TO C14 COMPUTER AC POWER CABLE

  • Mfr # P002-001-13A

  • Zoro # G214884097


product price: $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Cord Length
1 ft
Jacket Material
Service Junior Thermoplastic (SJT), Polyvinyl Chloride (PVC)
Color
Black
Voltage Rating
125V
Device Supported
HDTV, Computer, Monitor, UPS, PDU, Surge Protector, Printer, Server
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P002-001-13A
Zoro #
G214884097
UPC #
37332290038
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
1 ft

Details

Item
Standard Power Cord
Jacket Material
Service Junior Thermoplastic (SJT), Polyvinyl Chloride (PVC)
Color
Black
Voltage Rating
125V
Device Supported
HDTV, Computer, Monitor, UPS, PDU, Surge Protector, Printer, Server
Second End Connector Detail
3-Pin IEC 60320 C14 Male
Max. Storage Temperature
140°F (60°C)
Operating Temp. Range
-4°F to 140°F
Gauge
16
First End Connector Detail
3-Pin NEMA 5-15R Female
Current Rating
13 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.