50-ft. Displayport Monitor Cable M/M
Mfr # P580-050
Zoro # G415190249
product price: $99.19
/ea
Free Shipping & Returns
Key Features
Cable Type
DisplayPort
Cable Length
50 ft
Conductor Material
Copper
Shielding
Yes
Standards
VESA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P580-050
Zoro #
G415190249
UPC #
37332176578
Country of Origin
China
Dimensions
Cable Length
50 ft
Details
Cable Type
DisplayPort
Conductor Material
Copper
Shielding
Yes
Standards
VESA
Features
Double Shielded, EMI/RF Protection
Item
A/V Cable
Connector Type on First End
DisplayPort 1.2 Digital Audio/Video - Male
Connector Type on Second End
DisplayPort 1.2 Digital Audio/Video - Male
Data Transfer Rate
10.8-Gbit/s
Connector on First End Details
(1) DisplayPort 1.2 Digital Audio/Video - Male
Supported Resolution
1920 x 1080
Environmentally Friendly
Yes
Device Supported
Audio/Video Device, Monitor
Connector on Second End Details
(1) DisplayPort 1.2 Digital Audio/Video - Male
Color
Black
Connection A
1 x DisplayPort 1.2 Digital Audio/Video - Male
Connection B
1 x DisplayPort 1.2 Digital Audio/Video - Male
Maximum Resolution
1920 x 1080
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.