Zoro Homepage

500VA 300W UPS BATT

  • Mfr # OMNI SMT500PNP

  • Zoro # G316000586


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Wattage
300 W
Power Rating
500 VA
Mounting
Tower/Wall Mountable
Output Voltage
120 V AC
Backup Time (Half/Full Load)
14.60 Minute/4 Minute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OMNI SMT500PNP
Zoro #
G316000586
UPC #
37332034137
Country of Origin
China

Details

Wattage
300 W
Power Rating
500 VA
Mounting
Tower/Wall Mountable
Number of Outlets
6
Output Voltage
120 V AC
Backup Time (Half/Full Load)
14.60 Minute/4 Minute
UPS Type
Line-interactive UPS
Input Voltage
120 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.