Zoro Homepage
This item is Discontinued.
Tripp Lite 500VA 300W UPS BATTERY BACK, UP TOWER ISOLATION,  OMNI500ISO

500VA 300W UPS BATTERY BACK, UP TOWER ISOLATION, (Discontinued)

  • Mfr # OMNI500ISO
  • Zoro # G1327813
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OMNI500ISO
Zoro #
G1327813
UPC #
-
Country of Origin
Unknown

Details

Input Voltage
110 V AC
Output Voltage
120 V AC
Load Capacity
500 VA/300 W
Product Type
Line-interactive UPS

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.