
500VA 300W UPS SMART RACKMOUNT AVR 120V USB DB9 1URM TAA GSA
Mfr # SMART500RT1UTAA
Zoro # G514878482
product price: $401.99
/ea
Free Shipping & Returns
Key Features
Number of Outlets
7
Output Voltage
120 V AC
Mounting
Rack/Tower
Input Voltage
120 V AC
UPS Type
Line-interactive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SMART500RT1UTAA
Zoro #
G514878482
UPC #
37332204134
Country of Origin
Taiwan, Province of China
Details
Number of Outlets
7
Output Voltage
120 V AC
Mounting
Rack/Tower
Input Voltage
120 V AC
UPS Type
Line-interactive
Power Rating
500 VA
Wattage
300 W
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.