50FT DVI SINGLE LINK DIGITAL TMDS MONITOR CABLE DVI-D M/M 50 FT

  • Mfr # P561-050

  • Zoro # G114878844


product price:  $51.85
/ea

Key Features

Includes
DVI Single Link TMDS Cable, DVI Single Link TMDS cable - DVI-D, M/M, 50'
Color
Black
Features
Molded
Conductor Material
Copper
Connector on Second End Details
(1) DVI-D Digital Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P561-050
Zoro #
G114878844
UPC #
37332130877
Country of Origin
China

Dimensions

Cable Length
50 ft

Details

Includes
DVI Single Link TMDS Cable, DVI Single Link TMDS cable - DVI-D, M/M, 50'
Color
Black
Features
Molded
Item
Video Cable
Conductor Material
Copper
Connector on Second End Details
(1) DVI-D Digital Video - Male
Connector on First End Details
(1) DVI-D Digital Video - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.