Zoro Homepage

50ft HDMI Gold Video Cable

  • Mfr # P568050

  • Zoro # G513751342


product price: $56.69
/ea

Key Features

Package Contents
P568-050 HDMI Gold Digital Video Cable50ft HDMI to HDMI Gold Digital Video Cable - HDMI-M/HDMI-M
Cable Type
HDMI
Conductor
Copper
Series
Gold
Includes
50ft HDMI to HDMI Gold Digital Video Cable - HDMI-M/HDMI-M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P568050
Zoro #
G513751342
UPC #
37332137852
Country of Origin
China

Dimensions

Cable Length
50 ft

Details

Package Contents
P568-050 HDMI Gold Digital Video Cable50ft HDMI to HDMI Gold Digital Video Cable - HDMI-M/HDMI-M
Cable Type
HDMI
Conductor
Copper
Item
Video Cable
Series
Gold
Includes
50ft HDMI to HDMI Gold Digital Video Cable - HDMI-M/HDMI-M
Connector on First End Details
(1) 19-pin HDMI Type A Digital Audio/Video - Male
Color
Black
Conductor Material
Copper
Connector on Second End Details
(1) 19-pin HDMI Type A Digital Audio/Video - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.